Zoro Homepage

Drywall Screw, #8 x 1 in, Steel, Flat Head Square Drive, 2000 PK

  • Mfr # 0816YQG

  • Zoro # G8532196


product price: $76.29
/pk 2000, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#8
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0816YQG
Zoro #
G8532196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Type
Bugle Head

Description

8-15X1 Square Drive Bugle Head Fine Thread Drywall Screw Black Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.