Drywall Screw, #8 x 1/2 in, Steel, Truss Head Phillips Drive, 5000 PK

  • Mfr # 0808YPMB

  • Zoro # G8531959


product price: $156.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0808YPMB
Zoro #
G8531959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1/2 in

Details

Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

Drywall Screws,8X1/2 In.,Phil,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.