
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK
Mfr # 0840CQG
Zoro # G9079395
product price: $162.99
/pk 2500, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Thread Type
Coarse
Type
Bugle Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0840CQG
Zoro #
G9079395
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Thread Type
Coarse
Type
Bugle Head
Description
Drywall Screws,8X2 1/2 SQUAR BU,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.