
Drywall Screw, #8 x 2-1/4 in, Wafer Head Phillips Drive, 1000 PK
Mfr # 0836HWAFSRC
Zoro # G4988783
product price: $81.49
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Wafer Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2-1/4 in
Finish
Green Ceramic Coating
Thread Type
Hi-Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0836HWAFSRC
Zoro #
G4988783
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/4 in
Details
System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Finish
Green Ceramic Coating
Item
Drywall Screw
Thread Type
Hi-Low
Description
Machine Screws,8-15x2 1/4 Phl W,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.