Shop ZORO SELECT
See all product information
Create Account
Drywall Screw, #8 x 2-3/8 in, Steel, Flat Head Phillips Drive, 2000 PK
- Mfr # 0838KPG
- Zoro # G6027994
product price:Â
$
238.99
/pk of 2000, $0.12/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
2-3/8 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0838KPG
- Zoro #
- G6027994
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Fine
- Type
- Bugle Head
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-3/8 in
Description
8-18X2 3/8 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.