
Drywall Screw, #8 x 2 in, Steel, Truss Head Phillips Drive, 2000 PK
Mfr # 0832YPMB
Zoro # G9337169
product price: $129.99
/pk 2000, $0.06/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0832YPMB
Zoro #
G9337169
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Description
8X2 Phillips Modified Truss Head Fine Thread Drywall Screw Fully Threaded Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.