
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK
Mfr # 0848KPGZ
Zoro # G6029430
product price: $179.99
/pk 1400, $0.13/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0848KPGZ
Zoro #
G6029430
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Type
Bugle Head
Description
Drywall Screws,8-18x3 Phil BUGL,Package Quantity 1400, Package Quantity 1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.