Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 200 PK
Mfr # U31306.016.0300
Zoro # G9100034
product price:Â $9.29
/pk 200, $0.05/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U31306.016.0300
Zoro #
G9100034
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
3 in
Drive Size
#2
Head Dia.
8 to 8.40mm
Thread Length
2 in
Maximum Head Width
21/64 in
Head Width
0.331 in
Overall Length
3 in
Washer Outside Diameter
0.348 in
Maximum Head Height
1/32 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Tip Type
Pointed
Pack Size
Small
Point Type
BSD
Dimensional Standards
RoHS Compliant
Material Quality Standards
SAE J429
Description
Drywall Screw, Finish Phosphate, Material Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 3 in, Head Width 0.331 in, Washer Outside Diameter 0.348 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/32 in, Minimum Head Height Not Applicable, Application Wallboard and Multi-Purpose Wood, Dimensional Standards RoHS Compliant, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.