
Drywall Screw, #8 x 3/4 in, Steel, Flat Head Square Drive, 3000 PK
Mfr # 0812CQG
Zoro # G9079246
product price: $113.99
/pk 3000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Thread Type
Coarse
Type
Bugle Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0812CQG
Zoro #
G9079246
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Thread Type
Coarse
Type
Bugle Head
Description
Drywall Screws,8X3/4 SQUAR BUGL,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.