Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK
Mfr # DPBI0-802501-2500P
Zoro # G4340411
product price:Â $145.99
/pk 2500, $0.06/ea
Free Shipping & Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Application
Wood
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPBI0-802501-2500P
Zoro #
G4340411
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Size
#8
Head Dia.
0.330 in
Head Width
0.33 in
Overall Length
2 1/2 in
Maximum Head Width
21/64 in
Details
Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Application
Wood
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM C1002
Pack Size
Bulk
Material Grade/Class
1018-1022
Tip Type
Pointed
Materials for Use With
Wood
Description
Drywall Screw, Head Type Bugle, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 2 1/2 in, Head Width 0.33 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Tip Type Pointed, Application Drywall to Wood, Dimensional Standards ASTM C1002, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.