Drywall Screw, #10 x 3 1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (Discontinued)
- Mfr # B31300.019.0350
- Zoro # G9199242
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31300.019.0350
Zoro #
G9199242
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3 1/2 in
Drive Size
#2
Head Dia.
8.40 to 9.00mm
Thread Length
2-1/2 in
Thread Size
#10
Fastener Length
3 1/2 in
Overall Length
3 1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Interior Drywall to Wood Studs
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Pack Size
Bulk
Tip Type
Pointed
Finish Type
Phosphate
Material Type
Steel
Head Shape
Round
Point Type
Self Tapping
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3 1/2 in, Drive Size #2, Point Type Self Tapping, Pack Size Bulk, Tip Type Pointed, Application Interior Drywall to Wood Studs, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.