Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK
Mfr # U31305.013.0112
Zoro # G9099903
product price:Â $13.15
/pk 500, $0.03/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Screw Size
#6
Fastener Length
1-1/8 in
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U31305.013.0112
Zoro #
G9099903
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1-1/8 in
Thread Length
Fully Threaded
Head Dia.
8 to 8.30mm
Head Height
0.031 in
Maximum Head Height
1/32 in
Maximum Head Width
5/16 in
Drive Size
#2
Head Width
0.315 in
Overall Length
1 1/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Multi-Material
Thread Style
Fully Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Fine
Type
Drywall Screw
Tip Type
Pointed
Pack Size
Small
Description
Drywall Screw, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/8 in, Head Width 0.315 in, Head Height 0.031 in, Drive Size #2, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 1/32 in, Tip Type Pointed, Application Drywall to Wood or Metal, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.