This item is Discontinued.

Zoro Select Drywall Screw, #7 x 1 5/8 in, Steel, Flat Head Phillips Drive, 5000 PK B31300.015.0162

Drywall Screw, #7 x 1 5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (Discontinued)

  • Mfr # B31300.015.0162
  • Zoro # G9199111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31300.015.0162
Zoro #
G9199111
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#7
Fastener Length
1 5/8 in
Drive Size
#2
Head Dia.
8 to 8.40mm
Thread Length
Fully Threaded
Thread Size
#7
Fastener Length
1 5/8 in
Overall Length
1 5/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Application
Drywall to Wood
Thread Style
Fully Threaded
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse
Type
Drywall Screw
Tip Type
Pointed
Pack Size
Bulk
Finish Type
Phosphate
Head Shape
Round
Material Type
Steel
Point Type
Self Tapping

Description

Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #7, Fastener Length 1 5/8 in, Drive Size #2, Point Type Self Tapping, Pack Size Bulk, Tip Type Pointed, Application Drywall to Wood, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.