Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 7000 PK (Discontinued)
- Mfr # B31300.016.0075
- Zoro # G9199145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B31300.016.0075
Zoro #
G9199145
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Thread Length
2-1/2 in
Head Dia.
8 to 8.40mm
Head Height
0.124 in
Head Width
0.327 in
Maximum Head Width
21/64 in
Maximum Head Height
1/8 in
Thread Size
#8
Fastener Length
3/4 in
Overall Length
3/4 in
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 3/4 in, Head Width 0.327 in, Head Height 0.124 in, Drive Size #2, Point Type Self Tapping, Pack Size Bulk, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Minimum Head Height Not Applicable, Maximum Head Height 1/8 in, Tip Type Pointed, Application Drywall to Wood, Package Quantity 7000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.