Shop All Utility Carts
Zoro Select
Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb
Mfr # 35KT28
Zoro # G9365212
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 1/2 in
- Overall Length 44 in
- Overall Width 20 1/2 in
- Material Polypropylene/Fiber Glass (Shelf)/Aluminum (Leg)
- Color Black (Shelf), Silver (Leg)
Product Information
- Brand Zoro Select
- MFR # 35KT28
- Zoro # G9365212
- UPC # 190735470640
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 42 1/2 in |
Overall Length | 44 in |
Overall Width | 20 1/2 in |
Shelf Width | 20 1/4 in |
Handle Height | 42 1/4 in |
Shelf Length | 36 1/4 in |
Lip Height | 19/64 in |
Top Shelf Height | 37 1/8 in |
Bottom Shelf Lip Height | 5/16 in, 1 in |
Shelf LxW | 36-1/4 in x 20-1/4 in |
Overall LxWxH | 44 in x 20-1/2 in x 42-1/2 in |
Shelf Lip Height | 5/16 in, 1 in |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 5/16 in, 1 in |
Details
Description
Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 4, Lip Style 4-Sided Lipped, Load Capacity 400 lb, Shelf Length 36 1/4 in, Shelf Width 20 1/4 in, Top Shelf Height 37 1/8 in, Distance Between Shelves 7 1/4 in, Distance Between Top and Middle Shelf 7 1/4 in, Distance Between Middle and Bottom Shelf 7 1/4 in, Handle Type (2) Raised, Handle Height 42 1/4 in, Caster Brake Type Face Contact Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Magnetic Bracket, 3-1/4" H x 3-1/4" W, SS (70-1117)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- DURABLE CORP M -Dbe10 Loading Dock Bumper (M-DBE10)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (RDSTC111RD)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- Zoro Select Utility & Storage Carts