Zoro Homepage

Dual Wheel Caster, Swivel, Nylon, 4 in., 4850 lb

  • Mfr # LSD-GSPO 100K

  • Zoro # G6622095


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSD-GSPO 100K
Zoro #
G6622095
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 9/16 in
Mounting Height
6 5/16 in
Mounting Plate Size
5-1/2in x 6-57/64in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
9/16 in
Stem Dia.
No Stem
Overall Height
6-9/32in
Swivel Radius
95 mm
Bolt Hole Spacing - Length
5.5 in
Bolt Hole Spacing - Width
4.125 in
Mounting Plate Length
5 1/2 in
Overall Wheel Width
1 9/16 in
For Axle Dia.
10 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
4850 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Plate Hole Pattern
D
Caster Brake Included
No
Wheel Color
White
Caster Temp. Range Available
No
Frame Finish
Zinc Chromate
Caster Stem Type
No Stem/Plate Included
Standards
RoHS, ICWM
Tread
Standard
Tread Color
Natural Beige
Replacement Wheel
Mfr. No. GSPO 100/20K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy-Duty
Swivel Raceway Type
Double/Single Ball
Swivel Construction
Kingpin
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
2200 kg
Series
LSD Series
Load Capacity - Maximum
4,960 lb
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Maintenance Free
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Hole Type
Hole
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 4850 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 9/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.