Zoro Homepage

Dual Wheel Caster, Swivel, Nylon, 5 in, 7940 lb.

  • Mfr # LSD-GSPO 125K

  • Zoro # G6863385


product price: $800.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSD-GSPO 125K
Zoro #
G6863385
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Wheel Width
2 3/16 in
Mounting Height
8 1/16 in
Mounting Plate Size
7-7/8in x 10-3/64in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
8-1/16in
Swivel Radius
112.5 mm
Mounting Plate Length
7 7/8 in
Overall Wheel Width
2 3/16 in
Bolt Hole Spacing - Length
8.25 in
Bolt Hole Spacing - Width
6.313 in
For Axle Dia.
10 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
7925 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
160 mm x 210 mm
Inside Bolt Hole Spacing
160 mm x 210 mm
Caster Plate Hole Pattern
D
Frame Finish
Zinc Chromate
Caster Temp. Range Available
No
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Wheel Color
White
Tread
Standard
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. GSPO 125/25K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Natural Beige
Swivel Lock Type
No Lock Included
Load Rating Range
Extra Heavy Duty
Swivel Raceway Type
Double/Single Ball
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Includes Thread Guards
No
Swivel Construction
Kingpin
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
3600 kg
ESD Conductive
No
Series
LSD Series
Load Capacity - Maximum
7,935 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Maintenance Free
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 7925 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 3/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.