Zoro Homepage

Dual Wheel Caster, Swivel, Poly, 2-3/8 in, 792 lb

  • Mfr # LHD-VSTH 60K

  • Zoro # G7033783


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake
Wheel Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHD-VSTH 60K
Zoro #
G7033783
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
2 3/8 in
Wheel Width
1 3/8 in
Mounting Height
3 5/8 in
Mounting Plate Size
3-11/32in x 3-15/16in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
3-5/8in
Swivel Radius
70 mm
Overall Wheel Width
1 3/8 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Width
2.375 in
Bolt Hole Spacing - Length
3.156 in
Mounting Plate Length
3 3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Steel/Polyurethane Elastomer
Caster Brake Type
No Brake
Load Rating
790 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
A
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc Plated
Wheel Color
Yellow
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Light Brown
Tread
Standard
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. VSTH 60/15K
Includes Thread Guards
No
Load Rating Range
Heavy-Duty
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Core Material
Steel
Extended Lead
No
Series
LHD Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
360 kg
ESD Conductive
No
Load Capacity - Maximum
795 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel, Plate Caster, Load Rating 790 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 3/8 in, Wheel Width 1 3/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.