Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM

  • Mfr # 26Y504

  • Zoro # G4805692


product price:  $8.75
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Wheel Width
7/8 in
Mounting Height
2 3/4 in
Load Rating
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26Y504
Zoro #
G4805692
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Mounting Height
2 3/4 in
Stem Length
2 1/2 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Wheel Dia.
2 in
Overall Height
2 3/4 in
Caster Thread Size
1/2-13
Mounting Bolt Dia.
No Plate
Caster Stem Size
1/2"-13 x 2-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Twin Wheel
Load Rating
200 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
General Purpose
Non-Marking
No
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Temp. Range Available
Yes
Caster Temp. Range
-40 Degrees to 180 Degrees F
Caster Core Material
Rubber
Caster Wheel Shape
Standard
Caster Sub-Type
Swivel
Standards
ANSI ICWM
Caster Wheel Bearings
Delrin
Frame Finish
Zinc Plated
Wheel Color
Black
Caster Wheel/Tread Material
Rubber
Caster Load Rating Range
Light-Duty
Caster Brake Included
Yes
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster with Brake
Core Color
Black
Caster Mounting Type
Stem
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 3/4 in Mounting Height, Plain, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 2 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.