Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Whel Castr, Polyurthan, 6", 1920 lb

  • Mfr # S-HS2-6SPB

  • Zoro # G9262141


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-6SPB
Zoro #
G9262141
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4in

Details

Item
Dual Wheel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Lock Included
Load Rating
1920 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
80 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Replacement Wheel
4DB70
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Wheel Color
Blue
Caster Brake Included
No
Swivel Lock Type
No Lock Included
Load Rating Range
Medium
Wheel Core Material
Cast Iron
Swivel Raceway Type
Double/Single Ball
Operating Temperature Range
-50 Degrees to 175 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Dual Wheel Caster, Load Rating 1920 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 2, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.