Zoro Homepage

Dual Whl Caster, Rigid, Nylon, 4 in, 4850 lb

  • Mfr # BSD-GSPO 100K

  • Zoro # G7146553


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSD-GSPO 100K
Zoro #
G7146553
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 9/16 in
Mounting Height
6 5/16 in
Mounting Plate Size
5-1/2in x 6-57/64in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
9/16 in
Overall Height
6-9/32in
Bolt Hole Spacing - Width
4.125 in
Overall Wheel Width
1 9/16 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Length
5.5 in
Mounting Plate Length
5 1/2 in

Description

Rigid, Plate Caster, Load Rating 4850 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 9/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.