Duct Liner
- Mfr # LA1-48X25
- Zoro # G224786824
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Noise Reduction Coefficient
0.31
Overall Width
48 in
Resistance Properties
Dirt, Dust and Salt Atmospheres
Thickness
1 in
Material
Fiberglass, Thermosetting Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA1-48X25
- Zoro #
- G224786824
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Liner
- Noise Reduction Coefficient
- 0.31
- Resistance Properties
- Dirt, Dust and Salt Atmospheres
- Material
- Fiberglass, Thermosetting Resin
- Operating Temperature - Maximum
- 250 Degrees F
- Color
- Black, Gray, White
- Shell Material
- Fiberglass, Thermosetting Resin
- Wire Color
- Black, Gray, White
- Traction Material
- Fiberglass, Thermosetting Resin
Dimensions
- Overall Width
- 48 in
- Thickness
- 1 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Duct Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.