Shop ZORO SELECT
See all product information
Create Account
Duct Liner
- Mfr # LA1-48X30
- Zoro # G024789650
product price:Â
$
652.09
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Noise Reduction Coefficient
0.31
Color
Black, Gray, White
Resistance Properties
Dirt, Dust and Salt Atmospheres
Material
Fiberglass, Thermosetting Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA1-48X30
- Zoro #
- G024789650
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- Thickness
- 1 in
- Overall Length
- 30 ft
- Length
- 30 ft
Details
- Item
- Duct Liner
- Noise Reduction Coefficient
- 0.31
- Color
- Black, Gray, White
- Resistance Properties
- Dirt, Dust and Salt Atmospheres
- Material
- Fiberglass, Thermosetting Resin
- Operating Temperature - Maximum
- 250 Degrees F
- Shell Material
- Fiberglass, Thermosetting Resin
Description
Duct Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.