Shop ZORO SELECT
See all product information
Create Account
Duct Liner
- Mfr # LA1-48X5
- Zoro # G724792004
product price:Â
$
128.59
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Overall Length
5 ft
Color
Black, Gray, White
Resistance Properties
Dirt, Dust and Salt Atmospheres
Material
Fiberglass, Thermosetting Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LA1-48X5
- Zoro #
- G724792004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 ft
- Thickness
- 1 in
- Overall Width
- 48 in
- Length
- 5 ft
Details
- Item
- Duct Liner
- Operating Temperature - Maximum
- 250 Degrees F
- Color
- Black, Gray, White
- Resistance Properties
- Dirt, Dust and Salt Atmospheres
- Material
- Fiberglass, Thermosetting Resin
- Noise Reduction Coefficient
- 0.31
- Shell Material
- Fiberglass, Thermosetting Resin
Description
Duct Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.