Duct Liner
- Mfr # LA1-48X55
- Zoro # G524791030
product price:Â
$
1,195.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Overall Length
55 ft
Resistance Properties
Dirt, Dust and Salt Atmospheres
Thickness
1 in
Material
Fiberglass, Thermosetting Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA1-48X55
- Zoro #
- G524791030
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Liner
- Operating Temperature - Maximum
- 250 Degrees F
- Resistance Properties
- Dirt, Dust and Salt Atmospheres
- Material
- Fiberglass, Thermosetting Resin
- Noise Reduction Coefficient
- 0.31
- Color
- Black, Gray, White
- Shell Material
- Fiberglass, Thermosetting Resin
- Wire Color
- Black, Gray, White
- Traction Material
- Fiberglass, Thermosetting Resin
Dimensions
- Overall Length
- 55 ft
- Thickness
- 1 in
- Overall Width
- 48 in
- Length
- 55 ft
Description
Duct Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.