Duct Liner
- Mfr # LA1-48X100
- Zoro # G624794658
product price:Â
$
2,173.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
Operating Temperature - Maximum
250 Degrees F
Color
Black, Gray, White
Resistance Properties
Dirt, Dust and Salt Atmospheres
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA1-48X100
- Zoro #
- G624794658
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Liner
- Operating Temperature - Maximum
- 250 Degrees F
- Color
- Black, Gray, White
- Resistance Properties
- Dirt, Dust and Salt Atmospheres
- Material
- Fiberglass, Thermosetting Resin
- Noise Reduction Coefficient
- 0.31
- Shell Material
- Fiberglass, Thermosetting Resin
- Wire Color
- Black, Gray, White
- Traction Material
- Fiberglass, Thermosetting Resin
Dimensions
- Thickness
- 1 in
- Overall Width
- 48 in
- Overall Length
- 100 ft
- Length
- 100 ft
Description
Duct Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.