Shop ZORO SELECT
See all product information
Create Account
Duct Liner
- Mfr # LA1-48X60
- Zoro # G924786735
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Dirt, Dust and Salt Atmospheres
Overall Width
48 in
Overall Length
60 ft
Material
Fiberglass, Thermosetting Resin
Color
Black, Gray, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA1-48X60
- Zoro #
- G924786735
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Liner
- Resistance Properties
- Dirt, Dust and Salt Atmospheres
- Material
- Fiberglass, Thermosetting Resin
- Color
- Black, Gray, White
- Operating Temperature - Maximum
- 250 Degrees F
- Noise Reduction Coefficient
- 0.31
- Shell Material
- Fiberglass, Thermosetting Resin
- Wire Color
- Black, Gray, White
- Traction Material
- Fiberglass, Thermosetting Resin
Dimensions
- Overall Width
- 48 in
- Overall Length
- 60 ft
- Thickness
- 1 in
- Length
- 60 ft
Description
Duct Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.