Dust Cap, Alum, Nitrile
- Mfr # PLE80
- Zoro # G8280860
product price:Â
$
96.29
/ea
Key Features
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Female Coupler
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
75 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLE80
- Zoro #
- G8280860
- UPC #
- -
- Country of Origin
- China
- Item
- Dust Cap
- Body Material
- Aluminum
- Coupling Type
- Type DC
- Connection Type
- Female Coupler
- Includes Locking Arm
- Yes
- Max. Working Pressure @ 70 F
- 75 psi
- Hose Fitting Gender
- Female
- Coupling Component
- Socket
- Gasket Material
- Nitrile
- Pipe Fitting Material
- Aluminum
- Fitting Type
- Female Coupler
- Fitting Connection Type
- Female Coupler
Dimensions
- Socket Inside Diameter
- 6 15/16 in
- Overall Length
- 3-7/8"
- Coupling Size
- 6"
- Socket"side Diameter
- 6-61/64"
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Dust Cap, Socket, Body Material Aluminum, Type DC, Coupling Size 6 in, Female, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 61/64 in, Gasket Material Nitrile, Overall Length 3 7/8 in, Includes Locking Arm Yes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.