Zoro Homepage

Dust Cap, Polypropylene, Black, 2 In. W

  • Mfr # 2BC/21B/024P-F

  • Zoro # G0103680


product price: $4.95
/ea

Key Features

Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Outside Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BC/21B/024P-F
Zoro #
G0103680
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
2 1/8 in
Outside Dia.
2"
Overall Diameter
2 1/8 in
Inlet Connection Diameter
2 1/8 in

Details

Item
Liquid Storage Container Dust Cap
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Color
Black
Body Material
Polypropylene
Specific Pipe Fitting Shape
Cap
Material
Plastic
For Use With
Intermediate Bulk Containers
Product Type
Dust Cap
Inlet Connection Type
NPT

Description

Dust Cap, Inlet Connection Diameter 2 1/8 in, Product Type Dust Cap, Inlet Connection Type NPT, Material Plastic, Overall Diameter 2 1/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.