Shop ZORO SELECT
See all product information
Create Account
Dust Cap, Type DC, 304 SS, 1-1/4"
- Mfr # BULK-CGF-334
- Zoro # G5840379
product price:Â
$
36.89
/ea
Key Features
Fittings Sub-Category
Dust Caps
Body Material
304 Stainless Steel
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-334
- Zoro #
- G5840379
- UPC #
- 193005002855
- Country of Origin
- China
Dimensions
- Coupler Size
- 1-1/4"
- Overall Length
- 63 mm
- Coupling Size
- 1-1/4"
- Socket Inside Diameter
- 1 13/16 in
- For Coupling Size
- 1-1/4"
- Socket"side Diameter
- 1-13/16"
- Wire Rope Length
- 63 mm
- Length
- 63 mm
Description
Dust Cap, Socket, For Coupling Size 1 1/4 in, Body Material 304 Stainless Steel, Type DC, Coupling Size 1 1/4 in, Natural, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 63 mm, Includes Locking Arm No, 250 psi