Shop ZORO SELECT
See all product information
Create Account
Dust Cap, Type DC, Nylon, 1"
- Mfr # BULK-CGF-509
- Zoro # G5846721
product price:Â
$
20.39
/ea
Key Features
Fittings Sub-Category
Dust Caps
Body Material
Nylon
Coupling Type
Type DC
Connection Type
Female Coupler
Coupler Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-509
- Zoro #
- G5846721
- UPC #
- 193005437251
- Country of Origin
- China
Dimensions
- Coupler Size
- 1"
- Overall Length
- 41 mm
- Coupling Size
- 1"
- Socket Inside Diameter
- 1 7/16 in
- For Coupling Size
- 1"
- Socket"side Diameter
- 1-7/16"
- Wire Rope Length
- 41 mm
- Length
- 41 mm
Description
Dust Cap, Socket, For Coupling Size 1 in, Body Material Nylon, Type DC, Coupling Size 1 in, Natural, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 41 mm, Includes Locking Arm No, 250 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.