Zoro Homepage

Dust Plug, 1 In

  • Mfr # 3LX03

  • Zoro # G3082633


product price: $6.89
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX03
Zoro #
G3082633
UPC #
190735931158
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1"
Plug Outside Dia.
1-7/16"
Overall Length
1-29/32"
Coupling Size
1"
Plug Length
1-7/16"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Aluminum
Coupling Type
Type DP
Connection Type
Male Adapter
Max. Pressure
250 psi
Standards
A-A-59326D
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Plug
Hose Fitting Gender
Male
Pipe Fitting Material
Aluminum
Fitting Connection Type
Male Adapter
Type
DP
Material of Construction
Aluminum
Connection
Male Adapter

Description

Dust Plug, Plug, Body Material Aluminum, Type DP, Coupling Size 1 in, Male, Connection Type Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 1 29/32 in, Includes Locking Arm No, Plug Length 1 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.