Shop ZORO SELECT
See all product information
Create Account
DustCap, Alum, 1/2"
- Mfr # PLE71
- Zoro # G8280705
product price:Â
$
8.39
/ea
Key Features
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Female Coupler
Overall Length
1-11/16"
Hose Fitting Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLE71
- Zoro #
- G8280705
- UPC #
- -
- Country of Origin
- China
- Item
- Dust Cap
- Body Material
- Aluminum
- Coupling Type
- Type DC
- Connection Type
- Female Coupler
- Hose Fitting Gender
- Female
- Pipe Fitting Material
- Aluminum
- Includes Locking Arm
- Yes
- Fitting Type
- Female Coupler
- Coupling Component
- Socket
- Max. Working Pressure @ 70 F
- 150 psi
- Gasket Material
- Nitrile
- Fitting Connection Type
- Female Coupler
- Product Type
- Dust Cap
Dimensions
- Overall Length
- 1-11/16"
- Coupling Size
- 1/2"
- Socket Inside Diameter
- 31/32 in
- Socket"side Diameter
- 31/32"
Description
Dust Cap, Socket, Body Material Aluminum, Type DC, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 31/32 in, Gasket Material Nitrile, Overall Length 1 11/16 in, Includes Locking Arm Yes
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.