Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dye Penetrant, Aerosol Can, Red, 16 oz

  • Mfr # P101S-A

  • Zoro # G808644267


product price: $8.19
/ea

Key Features

Container Type
Aerosol Can
Color
Red
Features
Solvent Removable
Standards
ASME
Container Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101S-A
Zoro #
G808644267
UPC #
699913100206
Country of Origin
United States

Details

Item
Dye Penetrant
Container Type
Aerosol Can
Color
Red
Features
Solvent Removable
Standards
ASME
Container Capacity
16 oz
Product Form
Liquid
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
40 Degrees F

Description

Dye Penetrant, Container Capacity 16 oz, Container Type Aerosol Can, Includes Not Applicable, Product Type Solvent-Based Visible Dye Penetrant, Standards ASME, Color Red, Features Solvent Removable, Form Liquid, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.