Dye Penetrant Test Kit, Aerosol Can
Mfr # K801S
Zoro # G308644279
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Container Type
Aerosol Can
Color
Red
Includes
(2) D101-A Developer, (2) P101S-A Penetrant, (4) C101-A Cleaner, Cleaning Wipe, Yellow Paint Marker
Standards
ASME
Minimum Temperature
40 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K801S
Zoro #
G308644279
UPC #
-
Country of Origin
United States
Details
Item
Dye Penetrant Test Kit
Container Type
Aerosol Can
Color
Red
Includes
(2) D101-A Developer, (2) P101S-A Penetrant, (4) C101-A Cleaner, Cleaning Wipe, Yellow Paint Marker
Standards
ASME
Minimum Temperature
40 Degrees F
Product Type
Solvent-Based Visible Dye Penetrant Testing Kit
Maximum Temperature
125 Degrees F
Description
Dye Penetrant Test Kit, Container Capacity Not Applicable, Container Type Aerosol Can, Includes (2) D101-A Developer, (2) P101S-A Penetrant, (4) C101-A Cleaner, Cleaning Wipe, Yellow Paint Marker, Product Type Solvent-Based Visible Dye Penetrant Testing Kit, Standards ASME, Color Red, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.