Shop ZORO SELECT
See all product information
Create Account
E-Clip, Spring Steel Zinc Plated Finish, 1/2 in Shaft Dia, 25 PK
Mfr # WWG-E050ZC
Zoro # G410080279
product price:Â
$
4.99
/pk of 25, $0.20/ea
Key Features
Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.4 in
Material
Spring Steel
Finish
Zinc Plated
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-E050ZC
- Zoro #
- G410080279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/2 in
- Fits Groove Diameter
- 0.4 in
- Thickness
- 0.042 in
- Free Inside Diameter
- 0.392 in
- Free Outside Diameter
- 0.8 in
- Fits Groove Depth
- 0.05 in
- Fits Groove Width
- 0.05 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Clearance Diameter Type
- Released
- Clearance Diameter
- 0.82 in
- Groove Diameter Tolerance
- +0.003/-0.000 in
Details
- Item
- E-Clip
- Material
- Spring Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Ring Type
- E-Style Retaining Ring
- Location Style
- External
- Material Grade/Class
- Ungraded
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
Description
E-Clip, System of Measurement Inch, Location Style External, Thickness 0.042 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.4 in, Fits Groove Width 0.05 in, Fits Groove Depth 0.05 in, Free Inside Diameter 0.392 in, Free Outside Diameter 0.8 in, Clearance Diameter 0.82 in, Material Spring Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type E-Style Retaining Ring, Clearance Diameter Type Released
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA