Clamp, StainlessSteel, Threaded, 21/2in
- Mfr # E13IS2.5
- Zoro # G4089407
product price:Â
$
24.15
/ea
Key Features
For Tube Size
2 1/2 in
Max. Pressure
400 psi@70 Degrees F
Fittings Sub-Category
Clamps
Standards
3A
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E13IS2.5
- Zoro #
- G4089407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Tube Size
- 2 1/2 in
- Compatible Tube Wall Thickness
- 0.065 in
- Compatible Tube Size
- 2 1/2 in
Details
- Item
- Sanitary Fitting Clamp
- Max. Pressure
- 400 psi@70 Degrees F
- Fittings Sub-Category
- Clamps
- Standards
- 3A
- Body Material
- Stainless Steel
- Connection
- Wing Nut
- Clamp Connection Type
- Threaded
- Material Grade
- 304
- Maximum Operating Pressure
- 400 psi @ 70 Degrees F
- Clamp Type
- Clamp
- Operating Pressure - Maximum
- 400 psi
Description
Sanitary Fitting Clamp, Clamp Connection Type Threaded, Clamp Type Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 400 psi @ 70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.