Eccentric Coupling, 304 SS, 1 x 2 in
Mfr # 4381010170
Zoro # G800442106
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381010170
Zoro #
G800442106
UPC #
-
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Material Grade
304
Maximum Operating Pressure
275 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
10
Description
The ZORO SELECT 4381010170 is an eccentric reducer made of 304 stainless steel with a silver finish. It connects pipes of different diameters while maintaining one side of the connection (top or bottom) parallel, creating an offset centerline rather than a concentric taper. Designed to create an offset centerline between connected pipes (eccentric reducer).
Key Features:
- Material: 304 Stainless Steel, with a maximum operating pressure of 275 psi @ 150°F
- Fitting Side A: Nominal Pipe Size 1 in, Outside Diameter 3 in, Butt Weld connection
- Fitting Side B: Nominal Pipe Size 2 in, Butt Weld connection
- Pipe Schedule: 10
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.