Eccentric Coupling, 304 SS, 1 x 3/4 in
Mfr # 4381010020
Zoro # G000441985
product price: $30.39
/eaKey Features
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381010020
Zoro #
G000441985
UPC #
-
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Details
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
304
Maximum Operating Pressure
275 psi @ 150 Degrees F
For Pipe Schedule
10
Fitting Side B Type
Butt Weld
Description
Eccentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 1 in, Butt Weld, 1 in, 3/4 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.