Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eccentric Coupling, 304 SS, 3/4 x 3 in

  • Mfr # 4381016830

  • Zoro # G900441719


product price: $69.59
/ea

Key Features

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381016830
Zoro #
G900441719
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Material Grade
304
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
Butt Weld
Includes Seal
No
For Pipe Schedule
40
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT 4381016830 is a stainless steel eccentric reducer fitting designed to connect pipes of different diameters while maintaining an offset centerline. This configuration uses an offset centerline to connect pipes of differing diameters in horizontal piping, with applications that include pump suction lines and drainage systems. The fitting, made from grade 304 stainless steel, features a butt weld connection on both sides, with Side A having a 3/4 in nominal pipe size and an outside diameter of 1 1/4 in, and Side B a 3 in nominal pipe size. Material: 304 Stainless Steel; Fitting geometry conforms to standard eccentric reducer specifications.

Key Features:

  • Material: 304 Stainless Steel
  • Material Grade: 304
  • Fitting Shape: Eccentric Reducer Coupling
  • Connection Types: Butt Weld on both sides
  • Side A Nominal Pipe Size: 3/4 in; Outside Diameter: 1 1/4 in
  • Side B Nominal Pipe Size: 3 in
  • Fits Pipe Schedule: 40
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.