Zoro Homepage

Eccentric Coupling, 316 SS, 1 1/2 x 3 in

  • Mfr # 4381019990

  • Zoro # G000441619


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381019990
Zoro #
G000441619
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Maximum Operating Pressure
Refer to Specification
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
For Pipe Schedule
40
Includes Seal
No
Fitting Side A Type
Butt Weld

Description

Eccentric Reducer Coupling, Stainless Steel, 316, For Pipe Schedule 40, 1 1/2 in, Butt Weld, 3 in, 3 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.