Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eccentric Coupling, 316 SS, 3 x 6 in

  • Mfr # 4381020100

  • Zoro # G100442011


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Nominal Pipe Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381020100
Zoro #
G100442011
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
6 in

Details

Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Material Grade
316
Includes Seal
No
Fitting Side A Type
Butt Weld
For Pipe Schedule
40
Fitting Side B Type
Butt Weld

Description

The ZORO SELECT 4381020100 is a 316 stainless steel eccentric reducer with butt weld connections on both sides. Side A: 3 in nominal pipe size (NPS) and a 6 in outside diameter; Side B: 6 in nominal pipe size. Pipe Schedule 40. Color: Silver. Includes: No pre-applied thread sealant; No seal. Fitting Shape: Eccentric reducer. Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43.

Key Features:

  • Material: 316 stainless steel
  • Fitting Side A: 3 in nominal pipe size, 6 in outside diameter, butt weld connection
  • Fitting Side B: 6 in nominal pipe size, butt weld connection
  • Pipe Schedule: 40
  • Color: Silver
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Fitting Shape: Eccentric reducer
  • Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.