Eccentric Coupling, 316 SS, 4 x 6 in
Mfr # 4381013510
Zoro # G600442146
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Includes Seal
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381013510
Zoro #
G600442146
UPC #
-
Country of Origin
China
Dimensions
Fitting Side A Outside Diameter
6 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
6 in
Details
Specific Fitting Shape
Eccentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Eccentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Includes Seal
No
Maximum Operating Pressure
275 psi @ 150 Degrees F
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Material Grade
316
Fitting Side A Type
Butt Weld
Description
The ZORO SELECT - 4381013510 is an eccentric reducer pipe fitting made of 316 stainless steel, designed to connect pipes of different diameters with an offset centerline. This fitting features a nominal pipe size of 6 inches on Side B and 4 inches on Side A, with both ends prepared for butt weld connections. Its eccentric design keeps one side of the run parallel. The fitting is rated for a maximum operating pressure of 275 psi at 150 degrees Fahrenheit and conforms to ASTM A403, ASTM A960, ASTM B16.9, and MSS SP-43 standards. Key Features:
- Material: 316 Stainless Steel
- Eccentric Reducer Coupling shape
- Side A: 4 in nominal pipe size, 6 in outside diameter, butt weld connection
- Side B: 6 in nominal pipe size, butt weld connection
- Pipe Schedule: 10
- Maximum Operating Pressure: 275 psi @ 150°F
- Color: Silver
- Complies with ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 standards
- Does not include thread sealant or sealing components
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.