Eccentric Reducer, 12"x6", 125, Flg, Black
Mfr # 4319001230
Zoro # G1556578
product price: $853.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Pipe Size - Pipe Fitting
12" x 6"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319001230
Zoro #
G1556578
UPC #
092201253415
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
12" x 6"
Pipe Size (Fittings)
12" x 6"
Details
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Eccentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Item
Eccentric Reducer
Description
Eccentric Reducer,12 In.x6 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.