Eccentric Reducer, Carbon Steel, 1324 psi
Mfr # 092-080-040
Zoro # G8436136
product price: $460.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
8" x 4"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
092-080-040
Zoro #
G8436136
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
8" x 4"
Pipe Size (Fittings)
8" x 4"
Pipe Size - Pipe Fitting
8" x 4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
8 in
Details
Item
Eccentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class STD
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Specific Pipe Fitting Shape
Eccentric Reducer
Fitting Schedule/Class
Class STD
Max. Pressure
1324 psi
Compliance
A234 WPB
Basic Pipe Fitting Shape
Reducer
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Class
Class STD
Includes Seal
No
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class STD, 8 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.