Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eccentric Reducer, Carbon Steel, 2360 psi

  • Mfr # 092-020-003

  • Zoro # G8407856


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
2" x 3/4"
Pipe Size - Pipe Fitting
2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
092-020-003
Zoro #
G8407856
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2" x 3/4"
Pipe Size - Pipe Fitting
2" x 3/4"
Pipe Size (Fittings)
2" x 3/4"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
Eccentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class STD
Temp. Range
-20 Degrees to 650 Degrees F
Compliance
A234 WPB
Specific Pipe Fitting Shape
Eccentric Reducer
Max. Pressure
2360 psi
Fitting Connection Type
Buttweld
Basic Pipe Fitting Shape
Reducer
Standards
ASME B16.9
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class STD
Includes Seal
No
Class
Class STD
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld

Description

Eccentric Reducer Coupling, Carbon Steel, Class Class STD, 2 in, Butt Weld, 3/4 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.