Eccentric Reducer, Carbon Steel, 2459 psi
Mfr # 093-050-022
Zoro # G7855775
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
5" x 2-1/2"
Specific Pipe Fitting Shape
Eccentric Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
093-050-022
Zoro #
G7855775
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
5" x 2-1/2"
Pipe Size - Pipe Fitting
5" x 2-1/2"
Pipe Size (Fittings)
5" x 2-1/2"
Fitting Side A Nominal Pipe Size
5 in
Fitting Side B Nominal Pipe Size
2 1/2 in
Details
Item
Eccentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class XS
Specific Pipe Fitting Shape
Eccentric Reducer
Compliance
A234 WPB
Max. Pressure
2459 psi
Standards
ASME B16.9
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Schedule/Class
Class XS
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Connection Type
Buttweld
Includes Seal
No
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Class
Class XS
Includes Pre-Applied Thread Sealant
No
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 5 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.