Zoro Homepage

Eccentric Reducer, Carbon Steel, 2583 psi

  • Mfr # 092-022-010

  • Zoro # G8173365


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
2-1/2" x 1"
Max. Pressure
2583 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
092-022-010
Zoro #
G8173365
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2-1/2" x 1"
Pipe Size (Fittings)
2-1/2" x 1"
Pipe Size - Pipe Fitting
2-1/2" x 1"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Eccentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class STD
Max. Pressure
2583 psi
Standards
ASME B16.9
Compliance
A234 WPB
Specific Pipe Fitting Shape
Eccentric Reducer
Fitting Connection Type
Buttweld
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class STD
Fitting Side B Type
Butt Weld
Class
Class STD
Fitting Side A Type
Butt Weld
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Eccentric Reducer Coupling, Carbon Steel, Class Class STD, 2 1/2 in, Butt Weld, 1 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.