Eccentric Reducer, Carbon Steel, 3591 psi
Mfr # 093-022-010
Zoro # G7962552
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2-1/2" x 1"
Fitting Connection Type
Buttweld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
093-022-010
Zoro #
G7962552
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
2-1/2" x 1"
Pipe Size - Pipe Fitting
2-1/2" x 1"
Pipe Size (Fittings)
2-1/2" x 1"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 in
Details
Item
Eccentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Schedule/Class
Class XS
Fitting Connection Type
Buttweld
Standards
ASME B16.9
Compliance
A234 WPB
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Eccentric Reducer
Max. Pressure
3591 psi
Temp. Range
-20 Degrees to 650 Degrees F
Class
Class XS
Includes Seal
No
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Description
Eccentric Reducer Coupling, Carbon Steel, Class Class XS, 2 1/2 in, Butt Weld, 1 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.