Zoro Homepage

Economy Dipper, 500mL

  • Mfr # F36785-0016

  • Zoro # G0105738


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Capacity
500 mL
Material
HDPE Handle, Polypropylene Cup
Handle
6 ft
Product Type
Replaceable Cup
Minimum Handle Length
6 3/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F36785-0016
Zoro #
G0105738
UPC #
-
Country of Origin
United States

Dimensions

Minimum Handle Length
6 3/8 ft
Overall Length - Imperial
6 3/8 ft
Dipper Diameter - Imperial
4 5/8 in
Maximum Handle Length
6 3/8 ft

Details

Capacity
500 mL
Material
HDPE Handle, Polypropylene Cup
Handle
6 ft
Item
Replaceable Cup
Product Type
Replaceable Cup
Autoclavable
No
Color
White
Capacity - Imperial
9/16 fl oz
Features
Handle End Has a Hook for Hanging Storage
Shaft Material
Polyethylene; Wood
Capacity - Metric
16.9 mL
Head Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Grip Material
HDPE
Standards
FDA Compliant
Removable Handle
No

Description

Replaceable Cup, Head Material HDPE, Product Type Replaceable Cup, Capacity - Metric 16.9 mL, Capacity - Imperial 9/16 fl oz, Pre-Cleaned Not Applicable, Color White, Overall Length - Imperial 6 3/8 ft, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 4 5/8 in, Sterile/Non-Sterile Non-Sterile, Removable Handle No, Material Grade Not Applicable, Minimum Handle Length 6 3/8 ft, Maximum Handle Length 6 3/8 ft, Sterilization Method Not Applicable, Autoclavable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.